Wheel lift WD Mobile
Wheel lifter WD Mobile
WHLJACK-COMPACT-WD-MOBILE
Art.-no. W186200001
EAN 4056807090139
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
With ergonomic handle and adjustable rolls
Easy to handle
- With ergonomic handle
Easy rotation and positioning of the wheel
- Rolls with ball bearings
Adjustable rolls
- Adjustable width depending on the wheel size
- Three positions on each side
Product information
Datasheets(X)
Application area
Wheel lift can be used for very large wheels. Can handle 446/65 - 22.5 among others.
Load capacity | 250 kg |
Width | 73 cm |
Material | Steel |
Number of rolls | 2 PCS |