Woodex Wood Oil
WOOILCARE-WOODEX-CLEAR-2,7LTR
Art.-no. 9501021445
EAN 4068362005671
Register now and access more than 50,000 products
Versatile use and long-lasting protection
- A clear wood oil that provides long-lasting protection and enhances the natural beauty of the wood.
- For outdoor use, including decking boards, garden furniture, fences, trellises, doors and stairs.
- The oil protects wood surfaces against moisture and dirt and reduces cracking.
- Solvent-based formula ensures deep penetration into the wood for optimal protection.
- Suitable for heat-treated, pressure-treated and exotic wood species.
Application
- To be used undiluted.
- Stir thoroughly and regularly down to the bottom of the container during application.
- Easy to apply with a brush, sponge or by dipping onto clean and dry wood surfaces.
- Depending on the wood quality, repeat the treatment.
- Wipe off excess oil.
- Clean tools after use with white spirit or a suitable cellulose thinner.
- For best durability, annual re-treatment is recommended.
- Practical coverage:Sawn timber: 5–8 m²/lPlaned timber: 8–10 m²/l
- Drying time at 23°C:Surface dry after: 8 hours. Dry after: 16 hours. Low temperatures and humidity will extend the drying time.
Not suitable for greenhouses, cold frames and shelters for cattle and livestock.
NOTE: Due to the risk of spontaneous combustion, product waste, overspray and contaminated cloths must be stored in a fireproof place in airtight containers. Immersion in water is also recommended.
Datasheets(X)
Contents | 2.7 l |
Product weight (per item) | 3 kg |
Chemical basis | Solvent |
Colour | Clear |
Min./max. application quantity in volume/area | 0.1-0.2 l/m² |
Shelf life from production/conditions | 36 Month / cool, dry and frost-free storage area. Keep the container tightly closed |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!