Isolation tester, DT5500A
ELMAINSUMILTIM-(ELMA DT5500A)-TESTER
Art.-no. 9501014274
EAN 5706445840021
Register now and access more than 50,000 products
Overvoltage protection category CAT III/1000 V
Impedance 4000 mΩ
Multimeter: Measures AC/DC voltage, resistance, continuity and throughput at 200 mA.
Insulation tester: Selectable test voltage 125, 250, 500 and 1000 V
Lockable function
Automatic warning when testing live installations
With automatic discharge of capacitive voltage. Automatic range selection, data hold and min./max. measurement.
Multimeter
- Measures AC/DC voltage, resistance, continuity and throughput at 200 mA.
Insulation tester
- Selectable test voltage 125, 250, 500 and 1000 V
- Lockable function
- Automatic warning when testing live installations
With automatic discharge of capacitive voltage. Automatic range selection, data hold and min./max. measurement.
Datasheets(X)
Can be used for measurement and troubleshooting on electric vehicles.
Display | LCD |
Max. input voltage | 1000 V/DC |
Overvoltage protection category | CAT III/1000 V, CAT IV/600 V |
Impedance | 4000 mOhm |
Length x width x height | 200 x 92 x 50 mm |
Min./max. temperature measuring range | 0 to 40 °C |
Colour | Green |
Standards | IEC 1010 |